Shop All Wall Art & Decor
Eangee Home Design
Eangee Home Design m8029 f 60 in. Aqua Stripes Wall Decor in Vintage
Mfr # m8029 f
Zoro # G503761085
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m8029 f
- Zoro # G503761085
- UPC # 810927019531
- Country of Origin China
- Category Wall Art & Decor
Description
Combining modern colors with a retro striped pattern, this oar has the feel of being repurposed after years of practical use. The color is only slightly distressed as if it was used one last time before finding its retirement. This piece adds warmth and a sense of serenity to its surroundings.
Features solid wood construction with a distressed, hand-painted finish on one side. Includes a decorative rope for added design as well as hanging purposes. This item can be hung vertically or horizontally.
Specifications- Color/Design: Aqua Stripes
- Size: 60 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDLER Flat 7 in. Metal Stool Swivel (40.712)
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- COSCO Casual 29.69 in. W X 72 in. L Rectangular Folding Buffet Table (14-682-WSP2)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Burghard Nitzschmann 'Beach Chair Border' Canvas Art, 12x19 (1X13456-C1219GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Sunset 101' Canvas Art, 30x47 (ALI18647-C3047GG)
- BIGGIES SCENES Wall Murals-Chicago Skyline, 54 in wide x 27 in high (BG-WM-CSL-54)
- TRADEMARK FINE ART Sylvie Demers 'Pause' Canvas Art, 22x32 (ALI0903-C2232GG)
- SIGNMISSION Emoji Shades Circle Rigid Plastic Sign (P-8-CIR-Emoji Shades)
- ELEGANT DESIGNS Bartow Wall Mounted Wood Wine Rack Shelf with Glass Holder, Restored Wood (HG1020-RWD)
- Eangee Home Design Wall Art & Decor