Eangee Home Design m8007 Sea Turtle Wall Decor with Brown Checkered Shell
Mfr # m8007
Zoro # G203884572
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m8007
- Zoro # G203884572
- UPC # 810927019609
- Country of Origin China
- Category Wall Art & Decor
Description
Sea turtles are among the most ancient species on this planet. Today there are seven species of sea turtle remaining that date back 110 million years, back to the age of the dinosaurs. This piece features the Loggerhead turtle, one of the most recognizable of all the sea. This creature is known for its scaled skin, which the artist carefully etches into the metal of the turtle's head and throughout the tips and edges of its body. The shell of the turtle glistens which the artist recreates using capiz shell. The focus of this awe-inspiring piece is the texture and size of sea turtles and the artist uses contrasting colors to underscore this fact.
The basic frame of the turtle is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of turtles.
Specifications- Color/Design: Brown Checkered Shell
- Dimension: 24"W x 4"D x 21"H
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6' Navy Blue Fabric (1472703)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black/Blue (61314U01C)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Sisa Jasper 'Ephemeral I' Canvas Art, 10x19 (WAG07824-C1019GG)
- KNAPE & VOGT John Sterling Black Steel Elegant Bracket 12 Ga. 7 in. L 100 lb (RP-0053-7BK)
- TRADEMARK FINE ART Clydesdales in Snow Covered Field w/ fence- 20x47 Canvas, 20x47 (AB280-C2047GG)
- TRADEMARK FINE ART Paul Gauguin 'Seaweed Gatherers, 1889' Canvas Art, 22x32 (BL0063-C2232GG)
- TRADEMARK FINE ART Vision Studio 'Singular Beauty I' Canvas Art, 12x24 (WAG03937-C1224GG)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 35x47 (ALI34136-C3547GG)
- Eangee Home Design Wall Art & Decor