Eangee Home Design m8005 Sea Turtle Wall Decor; Pewter Checkered
Mfr # m8005
Zoro # G003884604
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m8005
- Zoro # G003884604
- UPC # 810927019579
- Country of Origin China
- Category Wall Art & Decor
Description
Sea turtles are among the most ancient species on this planet. Today there are seven species of sea turtle remaining that date back 110 million years, back to the age of the dinosaurs. This piece features the Loggerhead turtle, one of the most recognizable of all the sea. This creature is known for its scaled skin, which the artist carefully etches into the metal of the turtle's head and throughout the tips and edges of its body. The shell of the turtle glistens which the artist recreates using capiz shell. The focus of this awe-inspiring piece is the texture and size of sea turtles and the artist uses contrasting colors to underscore this fact. The basic frame of the turtle is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of turtles.
Features- Made of real capiz and metal
- Construction, Eco Friendly
- Fair-Trade
- Color: Pewter Checkered
- Setting: Indoor and Outdoor
- Dimension: 24 x 4 x 21 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Dolly For Series 700/800 Chairs (DY700/800)
- HOLLAND BAR STOOL CO 36" x 36" Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SRustic)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8Ft. x 40" "Queen" Banquet, Vinyl Edge (WFT5-4096)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- DESIGN TOSCANO African Serengeti Tribal-Style Animal Wall Mask: Jaguar (EU34910)
- VASER DESIGNS 19.7 in. Canvas Wall Art, Green & Brown (VA3552322)
- TRADEMARK FINE ART J.D. Mcfarlan 'Oliver Cabin, Tn' Canvas Art, 35x47 (ALI36787-C3547GG)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables DOLPHINS1518TS NFL Miami Dolphins 15 Different Licensed Trading Card Team Sets (DOLPHINS1518TS)
- TRADEMARK FINE ART John James Audubon 'Roseate Spoonbill' Canvas Art, 22x32 (AA01235-C2232GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Goldfinch' Canvas Art, 16x32 (ALI33853-C1632GG)
- Eangee Home Design Wall Art & Decor