Shop All Wall Art & Decor
Eangee Home Design
Eangee Home Design m7032 Owl Wall Decor; Yellow
Mfr # m7032
Zoro # G203884855
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m7032
- Zoro # G203884855
- UPC # 810927018701
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Owl Wall Decor
The owl was a bird of prophecy and wisdom in many ancient cultures. Its wide eyes seem to miss nothing and when an owl moves it seems calculated. Even though the colors and designs on the owl are human interpretations, the perched look is defiantly natural. The artist uses capiz shell on the wings to highlight the reflective nature of some of the owl's feathers.
Features- Eco-friendly
- Fair trade
- Made from real capiz and metal
- Finish: Yellow
- Setting: Indoor / Outdoor
- Material: Metal / Capiz
- Country of Origin: Philippines
- Dimension: 12" H x 10" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- LINK HANDLES Wedge Handle1-1/4X1-3/16 (64136)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- TRADEMARK FINE ART Mark Ashkenazi 'Saxophone II' Canvas Art, 24x32 (ALI1021-C2432GG)
- NEXT INNOVATIONS Medium Aspen Red Aspen Leaf Wall Art (101421001-RED)
- TRADEMARK FINE ART Barbara Mock 'Summer Retreat' Canvas Art, 14x19 (ALI38961-C1419GG)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 24x24 (ALI37475-C2424GG)
- TRADEMARK FINE ART Victoria Borges 'Mod Pods I' Canvas Art, 24x32 (WAG15322-C2432GG)
- Eangee Home Design Wall Art & Decor