Shop All Wall Art & Decor
Eangee Home Design
Eangee Home Design m7031 Owl Wall Decor; Blue
Mfr # m7031
Zoro # G003884895
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m7031
- Zoro # G003884895
- UPC # 810927018695
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Owl Wall Decor
The owl was a bird of prophecy and wisdom in many ancient cultures. Its wide eyes seem to miss nothing and when an owl moves it seems calculated. Even though the colors and designs on the owl are human interpretations, the perched look is defiantly natural. The artist uses capiz shell on the wings to highlight the reflective nature of some of the owl's feathers
Features- Eco-friendly
- Fair trade
- Made from real capiz and metal
- Finish: Blue
- Setting: Indoor / Outdoor
- Material: Metal / Capiz
- Country of Origin: Philippines
- Dimension: 16" H x 12" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACFAUCETS Hands Free Wall Mounted Soap Dispenser In Satin Brass, ASD-13 (ASD-13 SB)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- MIDWEST FASTENER 5/8" x 15/32" Black Plastic Furniture Tips 10PK (66281)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- NATIONAL HOLIDAYS HandiThings Tree Stand Tray, 2812 in W, Green (XTRA)
- TRADEMARK FINE ART Mark Adlington 'Otter Study II Talisker' Canvas Art, 24x32 (BL01679-C2432GG)
- HASTINGS HOME Metal Cutout, Home Sweet Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (984437MXV)
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- TRADEMARK FINE ART James Mcloughlin 'Misty Mountains X' Canvas Art, 10x32 (WAG10099-C1032GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting V' Canvas Art, 24x24 (WAG05869-C2424GG)
- Eangee Home Design Wall Art & Decor