Eangee Home Design m7023 Peacock Wall Decor with Jewelled Tail
Mfr # m7023
Zoro # G803884576
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m7023
- Zoro # G803884576
- UPC # 810927015274
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Peacock Wall Decor with Jewelled Tail
This elegant peacock is relaxed and calm, pluming through its feathers. The gentle hues of its body are enhanced with a pop of color in the jeweled stones in the peacock's tail. The jewels aren't the only representation of the iridescent colors of peacocks. The artist doesn't hesitate to hand-paint the distinctive eyespots, with the eye itself in different colors. This piece comes together and brings a of soothing peace to any space.
The basic frame of the is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted.
Features- Eco-friendly
- Fair trade
- Made from real capiz and meal
- Material: Metal / Capiz
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 20" H x 10" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Bath Mat 15X22 Dlx White (MB3205)
- LEWIS HYMAN 60x72 WD Roll Up Blind (3321256)
- GLOBAL EQUIPMENT Interion 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black (248772)
- LIVING ACCENTS Living Accents 5005746 1 in. Vinyl Cordless Blinds; White - 60 x 64 in. (5005746)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- ORTHO 0424310 Fruit Tree Spray Bottle, 16 oz. (OR574637)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- TRADEMARK FINE ART Jean Plout 'Dragonfly Bliss 1' Canvas Art, 24x24 (ALI37338-C2424GG)
- TRADEMARK FINE ART Jeff Tift 'Whitetail Deer' Canvas Art, 14x19 (ALI30250-C1419GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Solstice Sunflowers' Canvas Art, 18x18 (ALI38137-C1818GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- Eangee Home Design Wall Art & Decor