Eangee Home Design m7015 Cat Wall Decor; Blue & Red
Mfr # m7015
Zoro # G803884545
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m7015
- Zoro # G803884545
- UPC # 810927015724
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Cat Wall Decor
Marching along, this cat is bringing his butterfly buddy along for the ride. Bright reds and blues are highlighted with multi colored flowers. This kitty's face and chest are adorned with mother of pearl capiz shell. The artist then hand-painted flowers on top of the shell. The floral theme continues on the lower half of the body, both in being paint and etching. This piece will bring warmth and happiness to any space.
The basic frame of the cat is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted.
Features- Eco-friendly
- Fair trade
- Made from real capiz and meal
- Finish: Blue & Red
- Material: Metal / Capiz
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 13" H x 12" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVISH HOME Lavish Home 82-FR57B 5 x 7 in. Picture Frame Pack; Black - Set of 6 (82-FR57B)
- ONWARD 12 in Door Magnet, 4PK (47881V)
- LORELL Bridge, Laminated, 48"x24"x29-1/2", Weathered Charcoal (LLR69556)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Avery Tillmon 'Pink Graphite Floral Trio' Canvas Art, 16x32 (WAP12327-C1632GG)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 16x24 (MA0396-C1624GG)
- TRADEMARK FINE ART Pablo Esteban 'Nautical Theme In Blues' Canvas Art, 24x32 (ALI46133-C2432GG)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF67LED (SLTWF67LED)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden In Argenteuil' Canvas Art, 35x47 (BL01429-C3547GG)
- H2H 1.5 lbs Metal Tesseract Shaped Table Decor (H22546466)
- Eangee Home Design Wall Art & Decor