Eangee Home Design m7000 Red Eyed Tree Frog Wall Decor
Mfr # m7000
Zoro # G003761059
Product Information
- Brand Eangee Home Design
- MFR # m7000
- Zoro # G003761059
- UPC # 810927019456
- Country of Origin China
- Category Wall Art & Decor
Description
Red eyed tree frogs are one of the most iconic tree frogs in the world. They are considered to be the unofficial ambassador to anything related to rain forests. The frogs are known for their big red eyes. Those large eyes are important for this nocturnal creature to navigate at night as it hunts its prey. Another adaptive feature are its large suction cupped feet, allowing it to get just about anywhere. During the day the red eyed tree frog pulls its body tightly together, making it look just like any other leaf in the forest. The artist uses capiz shell to mimic the reflective nature of the red eyed tree frog. The artist doesn't deviate from nature by carefully painting this sculpture to match the real animal.
The basic frame of this piece is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. The front of the body is adorned with capiz. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz may come through as tans and browns underneath the hand-painted surface.
Our products are made using materials that are sustainably harvested, use non-toxic dyes, and water-based finishes. Additionally, we view ourselves as partners with our artists. We continuously exchange ideas on how to improve production, product quality, We visit our artisan groups on a regular basis to ensure that our core mission is being followed.
Specifications- Dimension: 11"W x 1"D x 11"H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT, Padded Swivel, Shop Stool (DXSTFH030)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTHBST-CR-NF-EG)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- BLUM Gray Synchro Adapter for Tip-on Blumotion (T60.000D)
- EANGEE HOME DESIGN Dragonflies on a Wire Wall Decor, Purple (m4004 p)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Veronique Charron 'Abstract Geo I' Canvas Art, 16x24 (WAP02271-C1624GG)
- TRADEMARK FINE ART Fab Funky 'German Shepherd Ice Cream' Canvas Art, 14x19 (WAG00597-C1419GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Palm Trees 1' Canvas Art, 22x32 (ALI18634-C2232GG)
- TRADEMARK FINE ART Albena Hristova 'Poppy Garden I Yellow Flowers' Canvas Art, 24x24 (WAP10582-C2424GG)
- RIDGID Inner-Outer Reamers, RIDGID 34965R (34965)
- Eangee Home Design Wall Art & Decor