Eangee Home Design m4035 Dragonfly Wall Decor; Gold & Blue
Mfr # m4035
Zoro # G103884825
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4035
- Zoro # G103884825
- UPC # 810927019272
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Dragonfly Wall Decor
With so much detail in this piece it nearly feels like it's about to spring to life and take flight. Vibrant yellows bounce off of blacks and are highlighted with blue. Bringing this recreation of nature into your home will add design and color to your space.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Features- Eco-friendly
- Fair trade
- Made of real capiz and metal
- Finish: Gold & Blue
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 9" H x 11" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion 31W 30” Lateral File Cabinet, Slate & Sandstone (93631-1159)
- FLASH FURNITURE Carpet Chair Mat, 45"x53" Clear (MAT-121712-GG)
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- ATLAS COMMERCIAL PRODUCTS Roll of 3/4 Vinyl Bullnose Edging for Plywood Folding Tables, 500 Ft. (WFT5-EDGING)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART John Martin 'Destruction of Tyre' Canvas Art, 18x24 (AA01478-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Florence Italy Skyline' Canvas Art, 22x32 (MT0943-C2232GG)
- CLEAN CHOICE Sailing Fleet in Frame Costal Wall Decor Rustic Wooden Art (CL1549964)
- TRADEMARK FINE ART 08 Left 'MCI Airport Layout' Canvas Art, 22x32 (ALI14826-C2232GG)
- TRADEMARK FINE ART John James Audubon 'Night Heron' Canvas Art, 16x24 (WAG04049-C1624GG)
- TRADEMARK FINE ART Carissa Luminess 'Titmouse' Canvas Art, 10x32 (ALI25784-C1032GG)
- Eangee Home Design Wall Art & Decor