Eangee Home Design m4033 Dragonfly Wall Decor; Purple
Mfr # m4033
Zoro # G303884496
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4033
- Zoro # G303884496
- UPC # 810927019258
- Country of Origin China
- Category Wall Art & Decor
Description
Purple is considered a color of royalty and wealth due to the rarity of the dye that originally produced it. Even though that no longer is the case, it still is considered a bold and rich color. The color is even more vibrant due to the strips of color created by the brush strokes against the capiz shell. The artist complemented the predominantly purple colored dragonfly with oranges and reds at the base and a couple of white spots on each wing. If your color is primarily purple or if it is just used as an accent, this dragonfly will complement any decor in your room.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Specifications- Color/Design: Purple
- Dimension: 14"W x 1"D x 12"H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox 997288 11611A Battery Alarm Clock; Silver (997288)
- INFINITY INSTRUMENTS Retro Round Green Wall Clock, 15 in. (10940GR-15)
- REGISTRY Alarm Clock, , Black (T-1949)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 3/4" (812304)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- EKENA MILLWORK 19"W x 60"H x 3 1/2"D Vintage Farmhouse 4 Rung Ladder, Barnwood Decor Collection, Pebble Grey (DECR019X060X04LDRPG)
- NEXT INNOVATIONS Small Loon Aspen Leaf Wall Art (101421007-LOON)
- TRADEMARK FINE ART Lois Bryan 'Abandoned Farm In Autumn' Canvas Art, 12x19 (LBR00374-C1219GG)
- HONEY-CAN-DO Honey-Can-Do STO-02882 banana leaf baskets 3 pack nesting; natural / brown (STO-02882)
- MADE4MATTRESS Metal Bird Design Wall Decor (MA4267821)
- TRADEMARK FINE ART Grace Popp 'Bathroom Dos Ii' Canvas Art, 24x24 (WAG04989-C2424GG)
- Eangee Home Design Wall Art & Decor