Eangee Home Design m4032 Dragonfly Wall Decor; Red & Multi Color
Mfr # m4032
Zoro # G403884518
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4032
- Zoro # G403884518
- UPC # 810927019241
- Country of Origin China
- Category Wall Art & Decor
Description
This festively colored dragonfly will brighten any room with its mix of colors hand-painted in intricate detailed patterns. A mix of metal and capiz shell will highlight texture and the capiz will give it a translucent feel as it reflects and bounces the colors. The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Features- Crafted in The Philippines
- Makes A Great Gift
- Color: Red and Multi-color
- Material: Metal
- Setting: Indoor and Outdoor
- Dimension: 14 x 1 x 12 in.
- Measurement: 12 x 14 x 1 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Wall Rnd Burgundy 8.5In (46983)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- NEXT INNOVATIONS 16" Tree of Life Amber Round Wall Art (101409003-AMBER)
- SAX Colored Art Paper, 12 x 18 Inches, Light Brown, 50 Sheets PK (12875)
- TRADEMARK FINE ART Phburchett 'Water Bird Glimpse I' Canvas Art, 16x24 (WAG11201-C1624GG)
- NEXT INNOVATIONS Mermaid Metal Wall Art (101210014)
- DC-FIX Dc-fix 338-8011 26 x 59 in. Static Cling Window Film; Frost (338-8011)
- TRADEMARK FINE ART Incredi 'Winter Wonderland White' Canvas Art, 35x35 (ALI35931-C3535GG)
- Eangee Home Design Wall Art & Decor