Eangee Home Design m4031 Dragonfly Wall Decor; Black & White
Mfr # m4031
Zoro # G303884519
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4031
- Zoro # G303884519
- UPC # 810927019234
- Country of Origin China
- Category Wall Art & Decor
Description
Angelic and graceful, this dragonfly is distinctive and regal. The wings of this piece are rather large and stately, particularly when this beauty flies on the breeze from flower to flower. The artist brings this to life by crafting the body smaller compared to the wings. The upper wings are adorned with capiz shell, giving it the translucent color seen in the natural dragonfly. The lower wings are constructed from tin and the colors help accentuate the vein structures. The combination of the two will add both color and structure to your wall and your room.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Specifications- Color/Design: Black & White
- Dimension: 14"W x 1"D x 12"H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- SAFCO Stool Back Only, Black (6661BL)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- TRADEMARK FINE ART Incredi 'Winter Wonderland White' Canvas Art, 35x35 (ALI35931-C3535GG)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- TRADEMARK FINE ART Grace Popp 'Tropical Punch Ii' Canvas Art, 16x24 (WAG04705-C1624GG)
- TRADEMARK FINE ART Wendra 'Hummingbird's Joy' Canvas Art, 14x19 (WL009-C1419GG)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- TRADEMARK FINE ART The Macneil Studio 'Evening Mooring' Canvas Art, 18x18 (ALI09719-C1818GG)
- DESIGN TOSCANO Octopod Mechanical Steampunk Sculpture (CL6874)
- Eangee Home Design Wall Art & Decor