Eangee Home Design m4030 Dragonfly Wall Decor; Multi Color Brown
Mfr # m4030
Zoro # G503884500
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4030
- Zoro # G503884500
- UPC # 810927019289
- Country of Origin China
- Category Wall Art & Decor
Description
Dragonflies play a vital role in telling us the health of our natural environments. They can be just as colorful as butterflies and many other insects. The artist brings out the earth tones with a hint of the reds in this piece. The mix of color and design is intricately painted on the frontside of the wings and body. The artist brings out the reflective nature of the wings using capiz shell. <
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Specifications- Color/Design: Multi Color Brown
- Dimension: 14"W x 1"D x 12"H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Paddington Series Gray Fabric Tufted Chair (2-QY-A08-GY-GG)
- BAXTON STUDIO Dark Brown Full Leather Ottoman With Rounded Sides (A-1777)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (201-12260)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Octavian Mielu 'McLaren F1 LM' Canvas Art, 16x24 (ALI17213-C1624GG)
- TYNDALE HOUSE PUBLISHERS Nlt2 Zips Bible Canvas Cover With Yellow Zipper (108145)
- TRADEMARK FINE ART Cheryl Bartley 'Fourth Of July Picnic' Canvas Art, 35x47 (ALI41045-C3547GG)
- TRADEMARK FINE ART Vincent van Gogh 'Landscape with House' Canvas Art, 18x24 (AA01266-C1824GG)
- EX-CELL KAISER Ex-Cell 700 SA Wall Mounted Coat & Hat Rack (700 SA)
- HD CPF 2900 Oval Grommet; Black (CPF 2900)
- Eangee Home Design Wall Art & Decor