Eangee Home Design m4024 Dragonfly Wall Decor Spring Flowers
Mfr # m4024
Zoro # G303884755
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4024
- Zoro # G303884755
- UPC # 810927019173
- Country of Origin China
- Category Wall Art & Decor
Description
With colorful rising flowers, this dragonfly represents spring rising to overtake winter's cold. The bold tones will provide strong accent to any space. A mix of color and designs painted on the wings add depth and dimension. The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see.
Features- Made of real capiz and metal
- Construction, Eco Friendly
- Fair-Trade
- Setting: Indoor and Outdoor
- Dimension: 14 x 1 x 12 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D, 36" W, 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- ADAMS MFG Earth Brown Square Resin Woven Side Table (8071-60-3731)
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA01W)
- INTERDESIGN iDesign 72 in. H X 72 in. W White Eva Shower Curtain Liner Polyester (26680)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART David Lloyd Glover 'English Country Fields' Canvas Art, 35x47 (DLG00404-C3547GG)
- BIGGIES SCENES Window Well Scenes-Rock, 120 in wide x 60 in high (BG-WW-RCK-120)
- TRADEMARK FINE ART Guido Borelli 'Due Bicchieri a Positano' Canvas Art, 35x47 (ALI34162-C3547GG)
- TRADEMARK FINE ART Mathieu Rivrin 'Haunted Lighthouse in the Storm' Canvas Art, 30x47 (RV0096-C3047GG)
- NEXT INNOVATIONS 16" Yin Yang Tree Round Wall Art (101409002-YINYANGTREE)
- ELK HOME Jordan Forest Wall Art (S0026-9303)
- Eangee Home Design Wall Art & Decor