Eangee Home Design m4019 Dragonfly Wall Decor; Red Tipped
Mfr # m4019
Zoro # G503884791
Product Information
- Brand Eangee Home Design
- MFR # m4019
- Zoro # G503884791
- UPC # 810927019128
- Country of Origin China
- Category Wall Art & Decor
Description
Starting with a base color of pearl white, the artist uses different techniques and splashes of color to craft a distinctive piece. The upper wings are created using capiz oyster shell, left natural to bring in different natural hues. The red base color is accented using brown feathering patterns. The lower portion of the wing is made of tin, textured to highlight the lines that stem from the body of the dragonfly.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Specifications- Color/Design: Red Tipped
- Dimension: 14"W x 1"D x 12"H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Dark Gray (HL-0001-DK-GY-GG)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Mark Adlington 'Curled Arabian Wolf Pup' Canvas Art, 14x19 (BL01731-C1419GG)
- TRADEMARK FINE ART David Lloyd Glover 'Arboretum Garden Path' Canvas Art, 24x32 (DLG0361-C2432GG)
- CAROLINES TREASURES 6 x 6 in. Arabian Camel Dromedary Love Wall or Door Hanging Prints (CK5244DS66)
- TRADEMARK FINE ART Cameron Gray 'Awake Could Be So Beautiful' Canvas Art, 24x47 (ALI39224-C2447GG)
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- KEMP USA Kemp 10-605 50 Percent Wool Blanket (10-605)
- Eangee Home Design Wall Art & Decor