Eangee Home Design m4018 Dragonfly Wall Decor; Pearl Tan & Brown
Mfr # m4018
Zoro # G803884828
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4018
- Zoro # G803884828
- UPC # 810927019111
- Country of Origin China
- Category Wall Art & Decor
Description
This piece features a bevy of contrasting patterns that create a unique and fun pattern for a modern or contemporary work of art. The dragonfly uses muted, warm colors that add depth to any space. The upper wing is constructed using capiz shell hand painted with soft colors, in contrast to the lower wing, crafted out of tin, textured, colored with darker hues of the same color pallet.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Specifications- Color/Design: Pearl Tan & Brown
- Dimension: 14"W x 1"D x 12"H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (207-12463)
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 1-Drawer Nightstand (152-9147)
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- BESTAR Connexion Height Adjustable L-Desk, Antigua/Black (93885-000052)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART David Galchutt 'Monarch Madness' Canvas Art, 24x32 (ALI47001-C2432GG)
- TRADEMARK FINE ART Rachel Caldwell 'Fly Away Feather' Canvas Art, 14x19 (ALI43950-C1419GG)
- VICKERMAN 32 in. Autumn Orange Leaf Spray, 3 Piece per Bag (FT225321)
- TRADEMARK FINE ART Albena Hristova 'Feather Toss Square Wild Spirit' Canvas Art, 14x14 (WAP10573-C1414GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Colors Of The Beach' Canvas Art, 16x32 (BC00405-C1632GG)
- CAROLINES TREASURES 6 x 6 in. Arabian Camel Dromedary Love Wall or Door Hanging Prints (CK5244DS66)
- Eangee Home Design Wall Art & Decor