Eangee Home Design m4011 Dragonfly Wall Decor; Pink & Blue
Mfr # m4011
Zoro # G503884746
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4011
- Zoro # G503884746
- UPC # 810927015755
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Dragonfly Wall Decor
The color pallet and the design gives this dragonfly a strong vintage appeal. The upper wing is crafted using capiz oyster shell. The artist then delicately paints a bouquet of pink roses. Strong lines of the dragonfly are etched into the lower wing. A pattern of flowers are designs are carefully drawn on top of the base color of turquoise.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Features- Eco-friendly
- Fair trade
- Made of real capiz and metal
- Finish: Pink & Blue
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 9" H x 11" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- IDESIGN Shower CurtainLiner, 72 in L, 72 in W, EVAVinyl, Clear (14551)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- DESIGN TOSCANO Heirloom Glass Dome (PR2516)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- ACTIVA Flower Drying Art Silica Gel Fresh Flower Preservation 1.5 Lb - Box (AC475945)
- TRADEMARK FINE ART Silvia Vassileva 'Pastel Fields' Canvas Art, 18x18 (WAP06978-C1818GG)
- KRYLON Krylon STG-9029 Stained Glass Aerosal - Soft Blue (STG-9029)
- NEXT INNOVATIONS Flip Flop Wall Art Lilac (101410031-LILAC)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Painted Pattern XIV Happy' Canvas Art, 18x18 (WAP0447-C1818GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 12x24 (WAG17473-C1224GG)
- Eangee Home Design Wall Art & Decor