Eangee Home Design m4009 Dragonfly Sunflowers Wall Decor
Mfr # m4009
Zoro # G503884685
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4009
- Zoro # G503884685
- UPC # 810927015816
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Dragonfly Sunflowers Wall Decor
Subtle brown leaves curling and two sunflowers in full bloom provides the feeling of transition from summer to autumn. Even the base color is in the brown hue, enhancing the seasonal transition.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see.
Features- Eco-friendly
- Fair trade
- Made of real capiz and metal
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 9" H x 11" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 60 x 77 in. L Desk with Single Pedestal Drawer Unit- Cherry (LLDSP603047CH)
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- FLASH FURNITURE Dolly for Rnd Fold Tables, Carpet Pltform (XA-74-DOLLY-GG)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Danhui Nai 'French Roses I' Canvas Art, 12x19 (WAP09710-C1219GG)
- NEXT INNOVATIONS Running Elk Wall Art (101210137)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 18x24 (WAG11048-C1824GG)
- TRADEMARK FINE ART Monte Nagler 'Stepping Stones At Butchart Gardens Victoria B.C.' Canvas Art, 22x32 (ALI44730-C2232GG)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- SIGNMISSION Zodiac Wheel Circle Rigid Plastic Sign (P-8-CIR-Zodiac Wheel)
- Eangee Home Design Wall Art & Decor