Eangee Home Design m4008 Dragonfly Wall Decor; Multi Color
Mfr # m4008
Zoro # G403884471
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4008
- Zoro # G403884471
- UPC # 810927014703
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Dragonfly Wall Decor
Bright and fun with its zig-zagging patterns, the bold colors will create a focal point in any space. The tin is etched throughout the wings in contrasting patterns of color. A final touch is with the feathered antenna, common in certain dragonfly species.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Features- Eco-friendly
- Fair trade
- Made of real capiz and metal
- Finish: Multi-color
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 9" H x 11" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, White, High Quality MDP (33AMC6)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- FLASH FURNITURE Kids Folding Chair, Blue (Y-KID-BL-GG)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- DESIGN TOSCANO Peacock-Feathered Orbs Decorative Accent Balls, PK 3 (QM25572)
- TRADEMARK FINE ART Joyce Combs 'Abstract Elephant I' Canvas Art, 14x19 (WAG05425-C1419GG)
- TRADEMARK FINE ART Bonnie B Cook 'Pleasant Valley' Canvas Art, 35x47 (ALI39411-C3547GG)
- SIGNMISSION Summer Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999587)
- TRADEMARK FINE ART Matthew Platz 'Family Portrait Barn' Canvas Art, 16x24 (IC02030-C1624GG)
- TRADEMARK FINE ART Chris Paschke 'Gilded Raven Feather' Canvas Art, 12x19 (WAP05951-C1219GG)
- Eangee Home Design Wall Art & Decor