Eangee Home Design m4004 sb Dragonflies on a Wire Wall Decor; Sea Blue
Mfr # m4004 sb
Zoro # G503884609
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4004 sb
- Zoro # G503884609
- UPC # 810927019906
- Country of Origin China
- Category Wall Art & Decor
Description
Four dragonflies are taking a mid-day break from fluttering and their characteristically unpredictable flight patterns around the lake. The slender, metal body of each dragonfly connects to colorful, capiz-shell wings, which catches light and adds shine. Each wing is framed using sturdy wrought iron and reinforced with a metal backing.
The basic frame of this piece is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. The front of the body is adorned with capiz. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz may come through as tans and browns underneath the hand-painted surface.
Our products are made using materials that are sustainably harvested, use non-toxic dyes, and water-based finishes. Additionally, we view ourselves as partners with our artists. We continuously exchange ideas on how to improve production, product quality, We visit our artisan groups on a regular basis to ensure that our core mission is being followed.
Specifications- Color/Design: Sea Blue
- Dimension: 28"W x 1"D x 7"H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Miller Lite Chrome Double Rung Neon Clock - Retro Design (ML1400-R)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- MICASA Hottsie Dottsie Valance (MI57132)
- TRADEMARK FINE ART Wilhelm Goebel 'Loon In Reeds' Canvas Art, 16x32 (ALI33672-C1632GG)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- SIGNMISSION Taco Bar Arrow Sign Funny Home Decor 36in Wide (P-ARROW12-999583)
- HOMEPAGE Marlin Sport Fish Custom Metal Shape Sign (HO1130930)
- DESIGN TOSCANO Freedom Spirit Horse Study Wall Sculpture (CL71)
- TRADEMARK FINE ART Eric Joyner 'Line-Up' Canvas Art, 10x32 (ALI1031-C1032GG)
- Eangee Home Design Wall Art & Decor