Eangee Home Design m4004 r Dragonflies on a Wire Wall Decor; Red
Mfr # m4004 r
Zoro # G603884608
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m4004 r
- Zoro # G603884608
- UPC # 810927019913
- Country of Origin China
- Category Wall Art & Decor
Description
Four dragonflies are taking a mid-day break from fluttering and their characteristically unpredictable flight patterns around the lake. The slender, metal body of each dragonfly connects to colorful, capiz-shell wings, which catches light and adds shine. Each wing is framed using sturdy wrought iron and reinforced with a metal backing.
The basic frame of this piece is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. The front of the body is adorned with capiz. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz may come through as tans and browns underneath the hand-painted surface.
Our products are made using materials that are sustainably harvested, use non-toxic dyes, and water-based finishes. Additionally, we view ourselves as partners with our artists. We continuously exchange ideas on how to improve production, product quality, We visit our artisan groups on a regular basis to ensure that our core mission is being followed.
Specifications- Color/Design: Red
- Dimension: 28"W x 1"D x 7"H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Ashe Vase - Small (S0017-10037)
- OSBORNE WOOD PRODUCTS 3 15/16 x 1 x 3 7/8 Table Skirt Support Bracket in Paintgrade (952PG)
- RACK EM RACKS Rack Em Racks 9083-B Universal Wire Basket; Black - 24 x 6 x 6 in. (9083-B)
- SILVER KING Support Shelf W/Tang (99531P)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- OLD MODERN HANDICRAFTS Nautical Sextant in wood box - Medium (ND016)
- SIGNMISSION Florida Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999864)
- TRADEMARK FINE ART Thom Sivo 'Riding Crops' Canvas Art, 22x32 (TS00003-C2232GG)
- TRADEMARK FINE ART Lantern Press 'Illustration 15' Canvas Art, 16x24 (ALI8407-C1624GG)
- TRADEMARK FINE ART David Galchutt 'Hoot' Canvas Art, 22x32 (ALI46975-C2232GG)
- SIGNMISSION Farmers Market Arrow Decal Funny Home Decor 30in Wide (D-A-10-999875)
- Eangee Home Design Wall Art & Decor