Eangee Home Design

Eangee Home Design m2041 Butterfly Earthtoned Wall Decor with Border


product price: $40.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Butterfly Earthtoned Wall Decor with Border

The center of this butterfly is comprised of mother of pearl oyster shells. Each individual shell is emphasized by the different hues of the naturally unpainted shell. Bordering the outer edge of the shells is tin, hand-painted, in an aged copper. Though very different materials, both the metal and the shell complement each other and will complement any space as well.

The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.

Features
  • Eco-friendly
  • Fair trade
  • Made of real capiz and metal
  • Hand painted and decorated
Specifications
  • Setting: Indoor / Outdoor
  • Country of Origin: Philippines
  • Dimension: 13" H x 16" W x 1" D
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.