Eangee Home Design m2038 Butterfly Wall Decor; Gold & Red
Mfr # m2038
Zoro # G303884595
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2038
- Zoro # G303884595
- UPC # 810927014741
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Butterfly Wall Decor
The wings of this butterfly are divided into two parts. Soft muted warm colors are hand-painted onto mother of pearl oyster shells on the upper portion of the wings. The lower portion of the wings contrast with bold lines crafted into the tin and a metallic paint finish.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Features- Eco-friendly
- Fair trade
- Made of real capiz and metal
- Hand painted and decorated
- Finish: Gold & Red
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 9" H x 12" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RRustic)
- INFINITY INSTRUMENTS Prosaic Black, Clock (90/1201)
- DESIGN TOSCANO Porcelain Phrenology Head Statue (SP020)
- DESIGN TOSCANO Sekhmet, Goddess of the Egyptian Realm Statue (WU68010)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Melissa Wang 'Bird & Blossoms Ii' Canvas Art, 14x14 (WAG13267-C1414GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 18x18 (ALI15133-C1818GG)
- TRADEMARK FINE ART Michael Tompsett 'Boston MA Street Map 2' Canvas Art, 18x24 (MT0906-C1824GG)
- TRADEMARK FINE ART David Chestnutt 'Earth Angel' Canvas Art, 18x24 (ALI46708-C1824GG)
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- ELK SIGNATURE Long Black Kelp Root (742008)
- Eangee Home Design Wall Art & Decor