Eangee Home Design m2036 Butterfly Spring Flowers Wall Decor
Mfr # m2036
Zoro # G303884687
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2036
- Zoro # G303884687
- UPC # 810927014727
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Butterfly Spring Flowers Wall Decor
With colorful rising flowers, this butterfly represents spring rising to overtake winter's cold. The bold tones will provide strong accent to any space. A mix of color and designs painted on the wings add depth and dimension.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Features- Eco-friendly
- Fair trade
- Made of real capiz and metal
- Hand painted and decorated
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 9" H x 12" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H484.L.L)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (4-BD-F002-BGE-GG)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- NATURESCAPES MUSIC Songbirds of the Forest (NS056)
- TRADEMARK FINE ART Lantern Press 'Rustic' Canvas Art, 12x19 (ALI09983-C1219GG)
- TRADEMARK FINE ART Barbara Mock ' From Gabrielles Garden' Canvas Art, 35x47 (ALI39055-C3547GG)
- TRADEMARK FINE ART Chariklia Zarris 'Gossamer Dragonflies I' Canvas Art, 10x24 (WAG00859-C1024GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TBPSYL 9 x 41 in. When Someone You Love Bell Pull Tapestry & Wall Hanging (TBPSYL)
- UPM GLOBAL LLC UPM Global LLC 12673 Bonnie and Clyde Era Coin Collection in Safe (12673)
- Eangee Home Design Wall Art & Decor