Eangee Home Design m2035 Butterfly Wall Decor; White & Red
Mfr # m2035
Zoro # G803884620
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2035
- Zoro # G803884620
- UPC # 810927014710
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Butterfly Wall Decor
The wings of this butterfly are rather large and stately, particularly when this beauty flies on the breeze from flower to flower. The artist brings this to life by crafting the body smaller compared to the wings. The wings are adorned with capiz shell, giving it the translucent color seen in a natural butterfly. Veins are drawn in throughout the butterfly and accentuated on its back are bright red spots, meant to pop out.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Features- Eco-friendly
- Fair trade
- Made of real capiz and metal
- Hand painted and decorated
- Finish: White & Red
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 9" H x 12" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (PF1115225EV)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART 'Map of the Races of Oceania and Australasia' Canvas Art, 14x19 (BL00634-C1419GG)
- SIGNMISSION Go Left Circle Vinyl Laminated Decal (D-8-CIR-Go left)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- TRADEMARK FINE ART John Butler 'Mineral Spirit Iii' Canvas Art, 18x24 (WAG11568-C1824GG)
- TRADEMARK FINE ART Van Gogh 'Rest From Work' Canvas Art, 14x19 (AA00911-C1419GG)
- TRADEMARK FINE ART Eric Joyner 'Dark Rider Again' Canvas Art, 18x24 (ALI1025-C1824GG)
- Eangee Home Design Wall Art & Decor