Eangee Home Design m2033 Butterfly Flower Power Wall Decor
Mfr # m2033
Zoro # G703884492
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2033
- Zoro # G703884492
- UPC # 810927014697
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Butterfly Flower Power Wall Decor
Colorful, fun, and full of cheer, this butterfly gets its influence from the flower power movement of years past. Designed to stand out, this piece adds a powerful pop of color and pizzazz to any space.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualitites of insects.
Features- Eco-friendly
- Fair trade
- Hand painted and decorated
- Country of Origin: Philippines
- Dimension: 9" H x 12" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- EATON BUSSMANN 60A Type NON Cart Fuse (NON-60)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- LA CROSSE TECHNOLOGY Projection Alarm Clock, Indoor Temp (616-1412)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- ELK STUDIO Graceland Cotton Sculpture Set of 4, Large (351-10604/S4)
- TRADEMARK FINE ART Mike Jones Photo 'Sand Harbor Sunset orton' Canvas Art, 30x47 (ALI17860-C3047GG)
- TRADEMARK FINE ART Artpoptart 'Peacock' Canvas Art, 18x24 (ALI15749-C1824GG)
- DESIGN TOSCANO Mystical Spirit Owl Wall Sculpture (KY4090)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Viii' Canvas Art, 18x18 (WAG07422-C1818GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 24x32 (ALI35624-C2432GG)
- Eangee Home Design Wall Art & Decor