Eangee Home Design m2029 Butterfly Wall Decor; Pearl Tan & Brown
Mfr # m2029
Zoro # G303884748
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2029
- Zoro # G303884748
- UPC # 810927015793
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Butterfly Wall Decor
This piece features a bevy of contrasting patterns that create a unique and fun pattern for a modern or contemporary work of art. The butterfly uses muted, warm colors that add depth to any space. The upper wing is constructed using capiz shell hand painted with soft colors, in contrast to the lower wing, crafted out of tin, textured, colored with darker hues of the same color pallet.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Features- Eco-friendly
- Fair trade
- Made of real capiz and metal
- Hand painted and decorated
- Finish: Pearl Tan & Brown
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 14" H x 18" W x 1" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 42" Tall, Evergreen Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9512)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Hardwood (01243029MA1)
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- DESIGN TOSCANO King Tut Cartouche Sculptural Wall Plaque (QL1248210)
- TRADEMARK FINE ART David Galchutt 'Monarch Black And Silver' Canvas Art, 35x47 (ALI47007-C3547GG)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Sketchbook Iv' Canvas Art, 35x47 (WAG00656-C3547GG)
- SIGNMISSION Tiki Bar 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999569)
- Eangee Home Design Wall Art & Decor