Eangee Home Design m2026 Butterfly Wall Decor; White & Gold - Set of 3
Mfr # m2026
Zoro # G403884761
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2026
- Zoro # G403884761
- UPC # 810927015779
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Butterfly Wall Decor
The set of three butterflies are influenced by the midcentury color pallet. The upper wings are adorned with capiz shell, giving it the translucent color seen in the natural butterfly. The lower wings are constructed from tin, textured, to accentuate the veins of the butterfly. Highlighted at the center is a burst of gold which trickles down to the lower portion of the wings.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Features- Eco-friendly
- Fair trade
- Made of real capiz and metal
- Hand painted and decorated
- Set of 3
- Finish: White & Gold
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 14" H x 18" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dark Brown Full Leather Ottoman With Rounded Sides (A-1777)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154ES)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Silvia Vassileva 'Mirrored Sky' Canvas Art, 14x32 (WAP06830-C1432GG)
- VASER DESIGNS 23.62 in. 3D Canvas Wall Art, Pink (VA3546160)
- TRADEMARK FINE ART Tim Otoole 'Iris Field I' Canvas Art, 16x47 (WAG02902-C1647GG)
- DESIGN TOSCANO Peacock-Feathered Orbs Decorative Accent Balls, PK 3 (QM25572)
- TRADEMARK FINE ART Rio 'Key West Breeze' Canvas Art, 35x47 (MA0199-C3547GG)
- ELEGANT DESIGNS Chalkboard Sign with Key Holder Hooks and Mail Storage, White Wash (HG1023-WWH)
- Eangee Home Design Wall Art & Decor