Eangee Home Design m2024 Butterflies Framed Wall Decor
Mfr # m2024
Zoro # G203761170
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2024
- Zoro # G203761170
- UPC # 810927015229
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Butterflies Framed Wall Decor
Airborne, these butterflies are all fluttering simultaneously from a meadow. This beautiful piece of art consists of butterflies of all sizes, shapes, colors and were inspired by different species. Furthermore, the size variations give a sense of depth and dimension giving it a sense of being larger than it is.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Features- Eco-friendly
- Fair trade
- Made of real capiz and metal
- Hand painted and decorated
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 17" H x 28" W x 1" D
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 24 x 64 in. - White (WO2513315)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks Iii' Canvas Art, 10x19 (WAG04681-C1019GG)
- CAROLINES TREASURES 6 x 6 in. Dumbo Sphynx Rat Love Wall or Door Hanging Prints (CK5458DS66)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Mexican Colorful Facades' Canvas Art, 10x32 (PH01503-C1032GG)
- TRADEMARK FINE ART Michael Mullan 'Woodland Thoughts Ii' Canvas Art, 18x18 (WAP08602-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XVII' Canvas Art, 14x14 (WAP00626-C1414GG)
- TRADEMARK FINE ART The Tangled Peacock 'Flutter of Butterflies' Canvas Art, 16x24 (ALI13423-C1624GG)
- Eangee Home Design Wall Art & Decor