Eangee Home Design m2020 sb Butterflies on a Wire Wall Decor; Sea Blue
Mfr # m2020 sb
Zoro # G903884537
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2020 sb
- Zoro # G903884537
- UPC # 810927019869
- Country of Origin China
- Category Wall Art & Decor
Description
Five, fluttering butterflies are ready to complete their journey after taking a break from a long migration. The slender, metal body of each butterfly connects to colorful capiz-shell wings which catches light and adds shine. Each wing is framed using sturdy wrought iron and reinforced with a metal backing.
The basic frame of this piece is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. The front of the body is adorned with capiz. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz may come through as tans and browns underneath the hand-painted surface.
Our products are made using materials that are sustainably harvested, use non-toxic dyes, and water-based finishes. Additionally, we view ourselves as partners with our artists. We continuously exchange ideas on how to improve production, product quality, We visit our artisan groups on a regular basis to ensure that our core mission is being followed.
Specifications- Color/Design: Sea Blue
- Dimension: 28"W x 1"D x 7"H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Wooden Stackable Treasure Chest Cargo Crate Style, Light Brown (QI003251.LB)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7631)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- KASON Inside Release Handle, Safety Glow (10481C00600)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance V' Canvas Art, 18x18 (WAP00616-C1818GG)
- TRADEMARK FINE ART Danhui Nai 'French Roses I' Canvas Art, 12x19 (WAP09710-C1219GG)
- ROOMMATES Room Mates RMK2728SCS Mario Kart 8 Peel And Stick Wall Decals (RMK2728SCS)
- TRADEMARK FINE ART Jodi Fuchs 'Abstract #27-B' Canvas Art, 14x19 (WAG17459-C1419GG)
- SIGNMISSION Summer Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999587)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- Eangee Home Design Wall Art & Decor