Eangee Home Design m2020 p Butterflies on a Wire Wall Decor; Purple
Mfr # m2020 p
Zoro # G003884581
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2020 p
- Zoro # G003884581
- UPC # 810927019845
- Country of Origin China
- Category Wall Art & Decor
Description
Five, fluttering butterflies are ready to complete their journey after taking a break from a long migration. The slender, metal body of each butterfly connects to colorful capiz-shell wings which catches light and adds shine. Each wing is framed using sturdy wrought iron and reinforced with a metal backing.
The basic frame of this piece is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. The front of the body is adorned with capiz. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz may come through as tans and browns underneath the hand-painted surface.
Our products are made using materials that are sustainably harvested, use non-toxic dyes, and water-based finishes. Additionally, we view ourselves as partners with our artists. We continuously exchange ideas on how to improve production, product quality, We visit our artisan groups on a regular basis to ensure that our core mission is being followed.
Specifications- Color/Design: Purple
- Dimension: 28"W x 1"D x 7"H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7318)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- ALATERRE FURNITURE Durango 20"H Industrial Wood Dining Stool (ANDU2074)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Joanne Porter 'Peonies Pink' Canvas Art, 35x47 (ALI30401-C3547GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Goldfinch On Thistle' Canvas Art, 10x19 (ALI33864-C1019GG)
- DESIGN TOSCANO Holy Family with the Young Saint John and Mary Magdalene: Large (DA2933)
- TRADEMARK FINE ART Silvia Vassileva 'Abstracted Petals I' Canvas Art, 35x35 (WAP06906-C3535GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks VI' Canvas Art, 10x19 (WAG17474-C1019GG)
- TRADEMARK FINE ART Color Bakery 'Birds and Roses' Canvas Art, 18x18 (ALI4217-C1818GG)
- Eangee Home Design Wall Art & Decor