Eangee Home Design m2020 br Butterflies on a Wire Wall Decor; Brown
Mfr # m2020 br
Zoro # G103884559
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2020 br
- Zoro # G103884559
- UPC # 810927019821
- Country of Origin China
- Category Wall Art & Decor
Description
Five, fluttering butterflies are ready to complete their journey after taking a break from a long migration. The slender, metal body of each butterfly connects to colorful capiz-shell wings which catches light and adds shine. Each wing is framed using sturdy wrought iron and reinforced with a metal backing. The basic frame of this piece is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. The front of the body is adorned with capiz. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz may come through as tans and browns underneath the hand-painted surface. Our products are made using materials that are sustainably harvested, use non-toxic dyes, and water-based finishes. Additionally, we view ourselves as partners with our artists. We continuously exchange ideas on how to improve production, product quality, and the health and well-being of the makers that work to create the products we sell. We visit our artisan groups on a regular basis to ensure that our core mission is being followed. The handcrafted touch of artisan skill creates variations in color, size and design. If buying two of the same items, slight differences should be expected. Note: Color discrepancies may occur between this product and your computer screen.
Features- Made of real capiz and metal
- Construction, Eco Friendly
- Fair-Trade
- Color: Brown
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XL Twin, Bone, 39" W, 80" L, PK6 (1A05333)
- SAFCO Literature Organizer, 36 Compartments, Gry (9221GRR)
- TIMELESS FRAMES Timeless Frames 43034 Rounded Ash Natural Wall Frame; 8.5 x 11 in. (43034)
- MANHATTAN COMFORT Crown Bachelor Dresser in Tatiana Midnight Blue (205GMC4)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Regina Moore 'Folk Farm I' Canvas Art, 35x47 (WAG13588-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Bird & Blossoms Ii' Canvas Art, 14x14 (WAG13267-C1414GG)
- 123 CREATIONS 123 Creations C255G Annie-Sage hand painted tassel (C255G)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries I' Canvas Art, 14x14 (WAG13743-C1414GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Underground Business' Canvas Art, 16x24 (ALI6257-C1624GG)
- TRADEMARK FINE ART Color Bakery 'Mangia II' Canvas Art, 35x35 (ALI4642-C3535GG)
- Eangee Home Design Wall Art & Decor