Eangee Home Design m2011 Butterfly Wall Decor; Pearl
Mfr # m2011
Zoro # G403884464
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2011
- Zoro # G403884464
- UPC # 810927019487
- Country of Origin China
- Category Wall Art & Decor
Description
The colors of the wings are inspired by the water of a crystal-clear lake, making the pearl wings feel translucent next to the dark body. The long flowing antenna and the shape of this butterfly provide a classic feel to this very familiar form. The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Features- Made of real capiz and metal
- Construction, Eco Friendly
- Fair-Trade
- Color: Pearl
- Setting: Indoor and Outdoor
- Dimension: 18 x 1 x 13 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Hartford Bookcase in Two Tone Distressed Black (IMHF4078)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet (FC118927LR)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Giuseppe Torre 'Looking For Etna' Canvas Art, 16x24 (ALI35198-C1624GG)
- TRADEMARK FINE ART Michael Tompsett 'Dinosaur World Map' Canvas Art, 18x24 (MT0049-C1824GG)
- ELK SIGNATURE Urban Art Beat Wall Art (163060)
- TRADEMARK FINE ART Marcia Baldwin 'Koi Koi And Lily' Canvas Art, 24x32 (ALI34661-C2432GG)
- SIGNMISSION Black Hat Society Circle Vinyl Laminated Decal (D-12-CIR-Black)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Bluebirds And Apple Blossoms' Canvas Art, 22x32 (ALI15537-C2232GG)
- Eangee Home Design Wall Art & Decor