Eangee Home Design m2009 Butterfly Wall Decor; Copper with Dark Accents
Mfr # m2009
Zoro # G103884467
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m2009
- Zoro # G103884467
- UPC # 810927019449
- Country of Origin China
- Category Wall Art & Decor
Description
Bold copper sets next to deep metallics with a traditional scrolling leaf pattern. The combination provides a neutral, bold, traditional feel that will add strong access and emphasis to a space. The darker sections are further enhanced by an underlay of capiz shell which adds a subtle shell pattern as well as shimmer.
The basic frame of the insect is created using tin, which is powder coated with a black finish. The frame is reinforced using tin wire along the inner edge. Capiz is an oyster shell and the primary purpose of the oyster is as a source of food. However, the by-product, the shell, can be used for decoration. Due to it being a natural material, the natural colors of the capiz come through as tans and browns underneath the paint. The shell is then painted the bold colors you see. The entire front facing piece is carefully hand-painted keeping in mind the reflective qualities in the color of insects.
Specifications- Color/Design: Copper with Dark Accents
- Dimension: 18"W x 1"D x 13"H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- CLEVELAND Hose Barb Kit Fitting (FK105786)
- RICHELIEU HARDWARE Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum (642710018)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Whiskers Studio 'The Bottom Line' Canvas Art, 14x19 (SG05804-C1419GG)
- TIME2PLAY O Paradice Club Double-Sided Rotating Sign (TI1796232)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- TRADEMARK FINE ART Guinness Brewery 'My Goodness My Guinness XVI' Canvas Art, 10x19 (GN0074-C1019GG)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- CAROLINES TREASURES Bunny Rabbit Watercolor Wall or Door Hanging Prints (BB7437DS812)
- Eangee Home Design Wall Art & Decor