Shop All Clocks
Eangee Home Design
Eangee Home Design m1505 Clock Multicolor Face Wall Decor
Mfr # m1505
Zoro # G003761189
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m1505
- Zoro # G003761189
- UPC # 810927015335
- Country of Origin Unknown
- Category Clocks
Description
Clock Wall Decor
The frame of this clock is made with solid capiz oyster shell, compressed into shape.The artist calls attention to the uniqueness of each shell in the center with a high-gloss finish. Bold, roman numerals stand in contrast to the shell within the clock face. Color blocks adorn the outer rim of the clock in muted tones. The roman numerals combined with the color palette are strongly influenced from Tuscan design.
Specifications- Country of Origin: Philippines
- Dimension: 13 x 1 x 13 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T0-A1-NF-CC-8540)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- LA CROSSE TECHNOLOGY La Crosse Technology 244282 5 in. Pale Green Metal Tabletop Alarm Clock (244282)
- CHARLES LEONARD Wall Clock, 14in Thinline Quartz (76820)
- WESTCLOX WALL CLOCK 14"" BLK/WH (32067A)
- WESTCLOX Wall Clock Analog 12" (32256)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- ENGS ENGS 464MT Engstler Weight-driven Cuckoo Clock - Full Size (464MT)
- CLARITY 95657.001 WakeAssure Jolt Vibrating Cloc (JOLT)
- Eangee Home Design Clocks