Shop All Toilet Tanks
Eago
Polished Chrome Dual Flush Wall Mounted Toilet Tank Carrier for WD101 WD332 WD333
Mfr # PWG380-PC
Zoro # G007048743
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5
- Color Chrome
- Height 4
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eago
- MFR # PWG380-PC
- Zoro # G007048743
- UPC # 850025279833
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 19.5 |
Height | 4 |
Details
Color | Chrome |
Material | Metal |
Item | Toilet Tank; Toilet Tank |
Description
This SKU does not include the toilet bowl. Toilet bowl must be purchased separately.Dual Flush. So simple yet so genius. One bottom for solid waste (1.6 gpf) and one button for liquid waste (1.1 gpf). This has been the norm in Europe for a long time and now its taking over the US.ADA Compliant. Can be installed at the height of your choice, install it so that the seat height is over 17" from the floor for ADA compliance.Sleek Wall Mounted Look. Mounts to the wall leaving your floor space completely free, providing a functional benefit while offering a unique and stylish look to your bathroom.Living the Green Life. This environmentally friendly toilet will save a family of four an average of 10,000 gallons of water per year!Supports weight of up to 500 lbs on the toilet once it is installed to the carrier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20793)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.5)
- JMF Company 1/4 in. Compression X 1/4 in. D FPT Brass Adapter (4338208)
- LEGEND VALVE 3/4" PERT TUBE 300 FT COIL (500-34-300)
- EAGO EAGO R-108LID Replacement Ceramic Toilet Lid for TB108 (R-108LID)
- EAGO EAGO R-358LID Replacement Ceramic Toilet Lid for TB358 (R-358LID)
- EAGO EAGO R-353LID Replacement Ceramic Toilet Lid for TB353 (R-353LID)
- NIAGARA Toilet Tank, 0.8 gpf, Stealth, Floor Mount, Elongated (N7714)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Bone (ST776SA#03)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-0)
- KOHLER Tresham 1.28 Gpf Tank, Rh (4899-RA-0)
- Eago Toilet Tanks