Shop All Bath Tubs
Eago
EAGO AM2140 6 Foot White Free Standing Air Bubble Bathtub
Mfr # AM2140
Zoro # G7819649
product price: $3,475.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,475.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This free standing oval tub can be installed anywhere in the room that has drain and water hook ups.
Concealed touch control panel is sleek and flush against the surface of the tub.
Features an air blower motor that releases tingling air bubbles. There are two pressure levels. You may change the pressure by pressing the SPEED button.
Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically, gradually blending into one another in a cycle. Lights do not stay on one color only.
Water Capacity of 121.5 Gallons
Requires a floor mounted or wall mounted tub filler.
Electrical Details: 110-120 Volts, 5 Amps, 450 Watts, 60 Hertz, 0.53 Horsepower, ETL Certified
Concealed touch control panel is sleek and flush against the surface of the tub.
Features an air blower motor that releases tingling air bubbles. There are two pressure levels. You may change the pressure by pressing the SPEED button.
Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically, gradually blending into one another in a cycle. Lights do not stay on one color only.
Water Capacity of 121.5 Gallons
Requires a floor mounted or wall mounted tub filler.
Electrical Details: 110-120 Volts, 5 Amps, 450 Watts, 60 Hertz, 0.53 Horsepower, ETL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-25)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 3/4 in. Copper Press x Press x Press Tee (XPRT34)
- APOLLO VALVES T and P Relief Valve, 3/4 In. Inlet (18C402X39)
- ANVIL 1-1/2" x 1-1/2" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310045406)
- EAGO EAGO AM1900 74" White Free Standing Air Bubble Bathtub (AM1900)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- ALFI BRAND 66" White Solid Surface Smooth Resin Soaking Bathtub (AB9949)
- AQUA EDEN Freestanding Bathtubs, 66.31 L, 31.5 W, White, Acrylic (VT7DE673223)
- KINGSTON BRASS VTPN603220L 60" Acrylic Drop In Tub with, 60" L, 32" W, White, Acrylic (VTPN603220L)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Linen, 60" L, 32" W (2422V002.222)
- PLUMB PAK DRAIN STOPPER 2"" WHT (PP820-43)
- Eago Bath Tubs