Shop All Bath Tubs
Eago
EAGO AM1900 74" White Free Standing Air Bubble Bathtub
Mfr # AM1900
Zoro # G7817034
product price: $3,196.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,196.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The drain is located under the user's backside. This tub is also available in a variant that enables the user to face the opposite direction (Model # AM189ETL-L)
Please note that this tub fills itself through the jets! Tub comes with chrome fixtures, but if you'd like you can replace them and use your own instead. Includes a square shaped hand held shower head. Features a unique Waterfall flow.
Our fiberglass and stainless steel-reinforced MaxLoadTM high gloss acrylic is stronger and more resilient than the material used by our competitors. The acrylic is scratch resistant and extra-smooth, making it difficult for dirt and particles to attach and easier to clean.
Includes Inline Heater: Due to the mixture of air and water in whirlpool jetted tubs, the water temperature will cool more rapidly in comparison to traditional bathtubs. Designed to enhance and prologue the enjoyment of your whirlpool bathtub, inline heaters have a built-in thermostat, constantly maintaining the temperature of the circulating water in the tub, and offering you the incentive of a longer bathing experience. The heater will only work while the jets are operating.
Features a back flow preventer on the shower heads. This prevents residue or odor buildup.
Choose your favorite of 4 different levels of jet pressure or utilize the automatic gradual change of jet pressure from low to high in a loop.
Featuring auto protection function for pump (if there is not enough water in the whirlpool bathtub the pump cannot be started). Also has 60 minutes auto shutdown function.
Keypad Control Panel: Stylish control panel easily operates the bathtubs whirlpool jets, inline heater, digital sound system, and chromatherapy lighting.
Thermostatic valve with anti scalding max temperature of 100' f. FM radio, bluetooth, and speakers built in. Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically or manually; gradually blending into one another in a cycle, or remaining on your favorite color only.
Electrical Details: 110-120 Volts, 30 Amps, 3050 Watts, 60 Hertz, 2 Horsepower.
Please note that this tub fills itself through the jets! Tub comes with chrome fixtures, but if you'd like you can replace them and use your own instead. Includes a square shaped hand held shower head. Features a unique Waterfall flow.
Our fiberglass and stainless steel-reinforced MaxLoadTM high gloss acrylic is stronger and more resilient than the material used by our competitors. The acrylic is scratch resistant and extra-smooth, making it difficult for dirt and particles to attach and easier to clean.
Includes Inline Heater: Due to the mixture of air and water in whirlpool jetted tubs, the water temperature will cool more rapidly in comparison to traditional bathtubs. Designed to enhance and prologue the enjoyment of your whirlpool bathtub, inline heaters have a built-in thermostat, constantly maintaining the temperature of the circulating water in the tub, and offering you the incentive of a longer bathing experience. The heater will only work while the jets are operating.
Features a back flow preventer on the shower heads. This prevents residue or odor buildup.
Choose your favorite of 4 different levels of jet pressure or utilize the automatic gradual change of jet pressure from low to high in a loop.
Featuring auto protection function for pump (if there is not enough water in the whirlpool bathtub the pump cannot be started). Also has 60 minutes auto shutdown function.
Keypad Control Panel: Stylish control panel easily operates the bathtubs whirlpool jets, inline heater, digital sound system, and chromatherapy lighting.
Thermostatic valve with anti scalding max temperature of 100' f. FM radio, bluetooth, and speakers built in. Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically or manually; gradually blending into one another in a cycle, or remaining on your favorite color only.
Electrical Details: 110-120 Volts, 30 Amps, 3050 Watts, 60 Hertz, 2 Horsepower.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Metering Valve Assembly, Acorn (2590-003-002)
- RINNAI Gas Conversion Kit - NG to LP (M090S) (803000030)
- LEGEND VALVE 3" GALVANIZED COUPLING (352-510)
- LEGEND VALVE 1" GALV. SQUARE HEAD PLUG (352-405C)
- AMERICAN STANDARD Loft Sedona 5.25 Ft. X 35 In. Center Drain FreSt Bathtub In Wh (2766.034.020)
- KINGSTON BRASS 58.88 L, 29.75 W, Acrylic (VTDE603023BA)
- AMERICAN STANDARD Princeton Bathtub Rh Outlet, Bone (2391202.021)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- KOHLER 1357-0, 60" L, 32" W (1357-0)
- AQUA EDEN Clawfoot Bathtubs, 66.56 L, 29.5 W, White/Oil Rubbed Bronze, Cast Iron (VCT7D6630NF5)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, free-stand plumbing pkg faucet 150 Brushed Nickel 72" (DES-PED-150-PKG-BN-NH)
- Eago Bath Tubs