Shop All Whirlpools Tubs
Eago
5Ft Sgl Person Corner White Acrylic Whirlpool Bath Tub - Drain on Left
Mfr # AM161-L
Zoro # G7812929
product price: $3,185.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,185.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eago
- MFR # AM161-L
- Zoro # G7812929
- UPC # 811413022691
- Country of Origin China
- Category Whirlpools Tubs
Description
Beautiful Tempered glass front panel: 1/4" thick (6mm).
Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically or manually; gradually blending into one another in a cycle, or remaining on your favorite color only.
Our fiberglass and stainless steel-reinforced MaxLoadTM high gloss acrylic is stronger and more resilient than the material used by our competitors. The acrylic is scratch resistant and extra-smooth, making it difficult for dirt and particles to attach and easier to clean.
Keypad Control Panel: Stylish control panel easily operates the bathtubs whirlpool jets, inline heater, digital sound system, and chromatherapy lighting.
Includes Inline Heater: Due to the mixture of air and water in whirlpool jetted tubs, the water temperature will cool more rapidly in comparison to traditional bathtubs. Designed to enhance and prologue the enjoyment of your whirlpool bathtub, inline heaters have a built-in thermostat, constantly maintaining the temperature of the circulating water in the tub, and offering you the incentive of a longer bathing experience. The heater will only work while the jets are operating.
Features a back flow preventer on the shower heads. This prevents residue or odor buildup.
Choose your favorite of 4 different levels of jet pressure or utilize the automatic gradual change of jet pressure from low to high in a loop.
Auto protection function for pump (if there is not enough water in the whirlpool bathtub the pump cannot be started) and 60 minutes auto shutdown function.
Electrical Details: 110-120 Volts, 30 Amps, 3000 Watts, 60 Hertz, 1.5 Horsepower.
Please note that this tub fills itself through the jets! Tub comes with chrome fixtures, but if you'd like you can replace them and use your own instead. Includes a square shaped hand held shower head.
Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically or manually; gradually blending into one another in a cycle, or remaining on your favorite color only.
Our fiberglass and stainless steel-reinforced MaxLoadTM high gloss acrylic is stronger and more resilient than the material used by our competitors. The acrylic is scratch resistant and extra-smooth, making it difficult for dirt and particles to attach and easier to clean.
Keypad Control Panel: Stylish control panel easily operates the bathtubs whirlpool jets, inline heater, digital sound system, and chromatherapy lighting.
Includes Inline Heater: Due to the mixture of air and water in whirlpool jetted tubs, the water temperature will cool more rapidly in comparison to traditional bathtubs. Designed to enhance and prologue the enjoyment of your whirlpool bathtub, inline heaters have a built-in thermostat, constantly maintaining the temperature of the circulating water in the tub, and offering you the incentive of a longer bathing experience. The heater will only work while the jets are operating.
Features a back flow preventer on the shower heads. This prevents residue or odor buildup.
Choose your favorite of 4 different levels of jet pressure or utilize the automatic gradual change of jet pressure from low to high in a loop.
Auto protection function for pump (if there is not enough water in the whirlpool bathtub the pump cannot be started) and 60 minutes auto shutdown function.
Electrical Details: 110-120 Volts, 30 Amps, 3000 Watts, 60 Hertz, 1.5 Horsepower.
Please note that this tub fills itself through the jets! Tub comes with chrome fixtures, but if you'd like you can replace them and use your own instead. Includes a square shaped hand held shower head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cock Hole Cover, Brushed Nickel, 1-3/4" (B1020BN)
- OLYMPIA FAUCETS Extended Combo Tub Spout, Brushed Nickel (OP-640034-BN)
- ANVIL 2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902566)
- ZURN 1-1/2 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR365L-PC)
- EAGO EAGO AM196ETL 6 ft Clear Rectangular Acrylic Whirlpool Bathtub for Two (AM196ETL)
- EAGO 5Ft Clear Rnded Corner Acrylic Whirlpool Bathtub for Two (AM197ETL)
- EAGO EAGO AM128ETL 6 ft Acrylic White Whirlpool Bathtub w Fixtures (AM128ETL)
- EAGO 5Ft White Acrylic Corner Whirlpool Bathtub - Drain on Left (AM175-L)
- EAGO 6Ft Right Corner Acrylic White Whirlpool Bathtub for Two (AM124ETL-R)
- KOHLER Archer 60X30 Ia Fj Whirlpool (1947-LA-7)
- KOHLER ArcherBask Ia Fj Whirlpool, 5' Lh Drain (1122-LAW-0)
- Eago Whirlpools Tubs