Shop All Safety Cabinet Accessories
Eagle
Wall Mount Kit, 2 in H, 42 in W
Mfr # 25950
Zoro # G002670772
original price:
$130.31
7% off
new price: $120.83
/ea
Free Shipping & Returns
$120.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 7 in
- For Use With Eagle 12 and 17 gal Add On Cabinets
- Height 2 in
- Includes Everything
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 25950
- Zoro # G002670772
- UPC # 697841008489
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 7 in |
Height | 2 in |
Width | 42 in |
Dimensions (WxDxH) - Hardware | 42 in x 7 in x 2 in |
Dimensions (WxD) - Hardware | 42 in x 7 in |
Details
Item | Wall Mount Kit |
Material | Steel |
For Use With | Eagle 12 and 17 gal Add On Cabinets |
Includes | Everything |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Eagle 12/17 gal Stackable Cabinets |
Accessory Type | Wall Mount Hardware |
For Use With Cabinet/Locker Capacity | 12 gal, 17 gal |
Description
Wall Mount Kit, Accessory Type Wall Mount Hardware, Depth 7 in, For Use With Eagle 12 and 17 gal Add On Cabinets, For Use With Cabinet/Locker Capacity 12 gal, 17 gal, For Use With Cabinet/Locker Type Eagle 12/17 gal Stackable Cabinets, For Use With Product Type Cabinet, Height 2 in, Material Steel, Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 120)
- HONEYWELL Uvex Hypershock Safety Glasses (S2975)
- AO SAFETY Economy Goggle Anti-Fog (GLS290-AF)
- TALON TRAX Size 12 Men's Composite Rubber Boot, Green (53TY99)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Gray (307 MED GRAY)
- LYON Desk Chair, 2 level Footrest, Adjustable (NF2024N)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- Eagle Safety Cabinet Accessories