Shop All Cable Bits
Eagle Tool Us
Switch Bit Shank Kit, 3/16in.Dia.x21in.L
Mfr # ET18721
Zoro # G7483235
product price: $13.46
/ea
$13.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 3/16 in
- Overall Length 21 in
- Features Interchangeable, Flexible
- For Use With Switch Bit Heads
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ET18721
- Zoro # G7483235
- UPC # 850078004116
- Country of Origin United States
- Category Cable Bits
Dimensions
Hex Shank Size | 3/16 in |
Overall Length | 21 in |
Shank Dia. | 3/16" |
Dia. | 3/16" |
Length | 21 in |
Shank Diameter | 3/16 in |
Shank Length | 21 in |
Shank Hex Size | 3/16 in |
Details
Item | Cable Drill Bit |
Features | Interchangeable, Flexible |
For Use With | Switch Bit Heads |
Number of Shanks | 1 |
Shank Type - Machining | Hex |
Shank Material | High Speed Steel |
Product Type | Switch Bit Shank |
Description
Cable Drill Bit, Number of Shanks 1, High Speed Steel Shank Material, 3/16 in Shank Hex Size, Shank Diameter 3/16 in, Overall Length 21 in, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-258 Manila Rope, 50 Foot X 5/8" (14-258)
- DRILL AMERICA 25/64"x1/2" HSS 4 Flute Double End End Mill (DWCF212A)
- KO-KEN Socket 19mm Flare Nut 80mm 3/8 Sq. Drive (3300FN-19)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 24in (WH-24)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x54in.L (ESP75054)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 72in. L (ESP50072)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x72in.L (EHS37572)
- EAGLE TOOL US Switch Bit Combo, 9/16in.Dia.x36in.L (ETS56236)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 36in L (EC56236)
- Eagle Tool Us Cable Bits