Shop All Cable Bits
Eagle Tool Us
Switch Bit Shank Kit, 3/16in.Dia.x15in.L
Mfr # ET18715
Zoro # G7450782
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 3/16 in
- Length 15 in
- Features Interchangeable, Flexible
- Overall Length 15 in
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ET18715
- Zoro # G7450782
- UPC # 850078004109
- Country of Origin United States
- Category Cable Bits
Dimensions
Hex Shank Size | 3/16 in |
Length | 15 in |
Overall Length | 15 in |
Shank Dia. | 3/16" |
Dia. | 3/16" |
Shank Hex Size | 3/16 in |
Shank Length | 15 in |
Shank Diameter | 3/16 in |
Details
Features | Interchangeable, Flexible |
For Use With | Switch Bit Heads |
Item | Cable Drill Bit |
Shank Type - Machining | Hex |
Shank Material | High Speed Steel |
Number of Shanks | 1 |
Product Type | Switch Bit Shank |
Description
Cable Drill Bit, Number of Shanks 1, High Speed Steel Shank Material, 3/16 in Shank Hex Size, Shank Diameter 3/16 in, Overall Length 15 in, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS/Chuck Adapter Kit (48-66-1370)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102RB)
- WESTWARD Hand File, Dbl Cut, 12 In., Black Oxide (12F855)
- SCOTCH 3M™ Replacement Blade for C25 and C23 Dispensers, Silver, 1/Each (TD3MC25B)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x18in.L (ESP75018)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 24in L (EC56224)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x72in.L (ESP56272)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 54in L (EC56254)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x54in.L (EM25054)
- Eagle Tool Us Drill Bits