Shop All Cable Bits
Eagle Tool Us
Switch Bit Shank Kit, 3/16in.Dia.
Mfr # ETSHK12
Zoro # G7505714
product price: $28.50
/ea
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 3/16 in
- For Use With Switch Bit Heads
- Shank Dia. 3/16"
- Features Interchangeable, Flexible
- Includes (2) Shanks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ETSHK12
- Zoro # G7505714
- UPC # 850078004185
- Country of Origin United States
- Category Cable Bits
Dimensions
Hex Shank Size | 3/16 in |
Shank Dia. | 3/16" |
Dia. | 3/16" |
Length | 51 in, 69 in |
Overall Length | 51 in |
Shank Diameter | 3/16 in |
Shank Length | 51 in, 69 in |
Shank Hex Size | 3/16 in |
Details
For Use With | Switch Bit Heads |
Item | Cable Drill Bit |
Features | Interchangeable, Flexible |
Includes | (2) Shanks |
Number of Shanks | 2 |
Shank Type - Machining | Hex |
Shank Material | High Speed Steel |
Product Type | Switch Bit Shank Set |
Description
Cable Drill Bit, Number of Shanks 2, High Speed Steel Shank Material, 3/16 in Shank Hex Size, Shank Diameter 3/16 in, Overall Length 51 in, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Corner Roller (DXTT-2-707)
- KRAFT TOOL Stainless Steel Walking, 6" x 10" 3/4" R (CC362-01)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WESTWARD Hole Saw, Bi-Metal, 5 in. (29VU44)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia. (ETSHK22)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x72in.L (EHS37572)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EM50072)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS375)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EHS25024)
- Eagle Tool Us Cable Bits