Shop All Cable Bits
Eagle Tool Us
Switch Bit Shank Kit, 1/4in.Dia.x51in.L
Mfr # ET25051
Zoro # G7497865
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Features Interchangeable, Flexible
- For Use With Switch Bit Heads
- Length 51 in
- Overall Length 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Tool Us
- MFR # ET25051
- Zoro # G7497865
- UPC # 850078004161
- Country of Origin United States
- Category Cable Bits
Dimensions
Hex Shank Size | 1/4 in |
Length | 51 in |
Overall Length | 51 in |
Dia. | 1/4" |
Shank Dia. | 1/4" |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Shank Length | 51 in |
Details
Features | Interchangeable, Flexible |
Item | Cable Drill Bit |
For Use With | Switch Bit Heads |
Number of Shanks | 1 |
Shank Material | High Speed Steel |
Shank Type - Machining | Hex |
Product Type | Switch Bit Shank |
Description
Cable Drill Bit, Number of Shanks 1, High Speed Steel Shank Material, 1/4 in Shank Hex Size, Shank Diameter 1/4 in, Overall Length 51 in, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- LISLE 3/8" Drive, T40 SAE Socket (26620)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35824)
- CENTURY DRILL & TOOL 25/64" Black Oxide Jobber Length Drill Bit (24225)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 36in. L (ESP50036)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EM37554)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x18in.L (ESP75018)
- Eagle Tool Us Drill Bits