Shop All Cable Bits
Eagle Tool Us
Switch Bit Shank Kit, 1/4in.Dia.x21in.L
Mfr # ET25021
Zoro # G7551065
product price: $16.11
/ea
$16.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Shank Dia. 1/4"
- Features Interchangeable, Flexible
- For Use With Switch Bit Heads
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ET25021
- Zoro # G7551065
- UPC # 850078004154
- Country of Origin United States
- Category Cable Bits
Dimensions
Hex Shank Size | 1/4 in |
Shank Dia. | 1/4" |
Length | 21 in |
Dia. | 1/4" |
Overall Length | 21 in |
Shank Length | 21 in |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Details
Features | Interchangeable, Flexible |
For Use With | Switch Bit Heads |
Item | Cable Drill Bit |
Shank Material | High Speed Steel |
Shank Type - Machining | Hex |
Number of Shanks | 1 |
Product Type | Switch Bit Shank |
Description
Cable Drill Bit, Number of Shanks 1, High Speed Steel Shank Material, 1/4 in Shank Hex Size, Shank Diameter 1/4 in, Overall Length 21 in, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 1/8 in Slip Joint Plier, Tether Capable 3/8 in Jaw, Ergonomic (1UKJ4)
- BON TOOL Bon 14-147 Steel Stakes, I Beam 18" (10/Pkg) (14-147)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- MILWAUKEE TOOL Vacuum Tool Storage Bag (49-90-2019)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x15in.L (ET18715)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EM37554)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x36in.L (EHS25036)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 72in. L (ESP50072)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EHS50072)
- Eagle Tool Us Cable Bits