Shop All Cable Bits
Eagle Tool Us
Switch Bit Shank Kit, 1/4in.Dia.
Mfr # ETSHK21
Zoro # G7563044
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- For Use With Switch Bit Heads
- Length 15 in, 21 in
- Includes (2) Shanks
- Features Interchangeable, Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ETSHK21
- Zoro # G7563044
- UPC # 850078004215
- Country of Origin United States
- Category Cable Bits
Dimensions
Hex Shank Size | 1/4 in |
Length | 15 in, 21 in |
Dia. | 1/4" |
Overall Length | 51 in |
Shank Dia. | 1/4" |
Shank Length | 51 in, 69 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Details
Item | Cable Drill Bit |
For Use With | Switch Bit Heads |
Includes | (2) Shanks |
Features | Interchangeable, Flexible |
Shank Type - Machining | Hex |
Number of Shanks | 2 |
Shank Material | High Speed Steel |
Product Type | Switch Bit Shank Set |
Description
Cable Drill Bit, Number of Shanks 2, High Speed Steel Shank Material, 1/4 in Shank Hex Size, Shank Diameter 1/4 in, Overall Length 51 in, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-09)
- DRILL AMERICA 1/4" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/4)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXN6)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EM37524)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 72in. L (ESP50072)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EM25024)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 72in L (EC56272)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EHS37524)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- Eagle Tool Us Cable Bits