Shop All Nut Drivers
Eagle Tool Us
Switch Bit Hex Driver Set
Mfr # ETAKIT1
Zoro # G7517605
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Screwdriver Tip Style Hex
- Tip Style Group Standard
- Tip Size 3/32 in
- Screwdriver and Nut Driver Grouping Screwdrivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Tool Us
- MFR # ETAKIT1
- Zoro # G7517605
- UPC # 850078004239
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 |
Tip Size | 3/32 in |
Details
Item | Screwdriver |
Screwdriver Tip Style | Hex |
Tip Style Group | Standard |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Description
When you are working with small screws, the EAGLE TOOL US 3/32" Hex Driver Set is the ideal tool to have on hand. This set of screwdrivers has an overall length of 7 in. and a hexagonal tip size of 3/32 in. Each driver is made from high quality materials for strength and durability. It also comes with six bits so you can choose the one that best suits your needs. With its hexagonal tip style, this set of nut drivers will meet all your requirements when it comes to working with small screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Damaged Screw Remover, No.2 Spin It Out (82685)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/16" (KTI-22906)
- OSG Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes (1400157105)
- J.W. WINCO JW Winco GN717-8-M12-C-NI Indexing Plunger (717-8-M12-C-NI)
- EAGLE TOOL US Hex Driver Set (ETAKIT2)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 5/64" (51-2460)
- TEKTON 10 mm High-Torque Black Oxide Blade Nut Driver (26888)
- L.H. DOTTIE L.H. Dottie 1/4'' Concrete Rod Hanger Installation Tool (SCP14)
- PERFORMANCE TOOL Magnetic Nut & Bolt Tray, W1264 (W1264)
- MALCO 3/8 Inch Magnetic Hex Hand Driver (HHD3)
- MILWAUKEE TOOL 5/16" HollowCore Magnetic Nut Driver (48-22-2522)
- Eagle Tool Us Nut Drivers