Shop All Cable Bits
Eagle Tool Us
Switch Bit Combo, 9/16in.Dia.x36in.L
Mfr # ETS56236
Zoro # G7480821
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Application Wood
- Shank Size 3/16"
- Shank Dia. 3/16"
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ETS56236
- Zoro # G7480821
- UPC # 850078004048
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 9/16 in |
Shank Size | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 36 in |
Dia. | 9/16" |
Length | 36 in |
For Drill Bit Size | 9/16 in |
Details
Application | Wood |
Item | Wood Drilling Bit |
For Use With | Wood Drills |
Features | Interchangeable, Flexible |
Cutting Edge | Screw point |
Drill Style | Switch Bit Head and Shank |
Drill Bit Material | Carbon Steel |
Description
Wood Drilling Bit, For Use With Wood Drills, For Drill Bit Size 9/16 in, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1470-0.1247)
- GREENFIELD THREADING 13PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1/2-13 UNC (423160)
- BIG HORN Multi-Angle Ruler Drill Guide (19591)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 1/2-13, ST (24000)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x18in.L (EHS25018)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS562)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x36in.L (EHS25036)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 72in. L (ESP50072)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EM50072)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 250)
- Eagle Tool Us Drill Bits