Shop All Cable Bits
Eagle Tool Us
Switch Bit Combo, 3/4in.Dia.x36in.L
Mfr # ETS750361
Zoro # G7558205
product price: $43.73
/ea
$43.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Application Wood
- Shank Size 1/4"
- Overall Length 36 in
- For Use With Wood Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ETS750361
- Zoro # G7558205
- UPC # 850078004062
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Size | 1/4" |
Overall Length | 36 in |
Shank Dia. | 1/4" |
Length | 36 in |
Dia. | 3/4" |
For Drill Bit Size | 3/4 in |
Details
Application | Wood |
Item | Wood Drilling Bit |
For Use With | Wood Drills |
Features | Interchangeable, Flexible |
Cutting Edge | Screw point |
Drill Style | Switch Bit Head and Shank |
Drill Bit Material | Carbon Steel |
Description
Wood Drilling Bit, For Use With Wood Drills, For Drill Bit Size 3/4 in, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (E-5114)
- WRIGHT TOOL Attachment 1/4" Drive Adaptor - 1/4"Fema (2453)
- INGERSOLL-RAND Impact Wrench O-Ring (261-283)
- HHIP 6 X 4" Precision Bevel Edge Square (4901-0023)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EM37554)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EM37524)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x18in.L (ESP75018)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 54in L (EC25054)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EHS50072)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x54in.L (EHS50054)
- Eagle Tool Us Drill Bits