Shop All Cable Bits
Eagle Tool Us
Split Cable Bit, 9/16in Dia., 54in L
Mfr # EC56254
Zoro # G8850527
product price: $30.13
/ea
$30.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Application Wood
- Shank Size 3/16 in
- Cutting Edge Split Point
- Dia. 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EC56254
- Zoro # G8850527
- UPC # 855376005230
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 9/16 in |
Shank Size | 3/16 in |
Dia. | 9/16" |
Shank Dia. | 3/16" |
Overall Length | 54 in |
Length | 54" |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 16 in |
Shank Hex Size | 1/4 in |
Description
Masonry, Cable Installer Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 16 in, Shank Hex Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Needle Point Awl, Vinyl Weeding Tool, Air Release Scribe Tool, 12pk. (30604)
- ILC Replacement for Lincoln 1201 Battery (1201 BATTERY LINCOLN)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer (DWRRBSS3/8)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EHS50072)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 54in L (EC25054)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x72in.L (ESP56272)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x54in.L (EM25054)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 24in L (EC56224)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x18in.L (ESP75018)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x54in.L (EHS50054)
- Eagle Tool Us Cable Bits